-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Belt Sander |
|---|---|
| Abrasive Length | 521 mm |
| Abrasive Width | 3 mm to 19 mm |
| Air Consumption | 28 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Arm Rotation | 360° |
| Arm Type | Pivoting |
| Average Cfm @ 15 Sec. Run Time | 7 CFM |
| Belt Length | 20 1/2" |
| Belt Width | 3/4" |
| Cfm @ Full Load | 28 CFM |
| Exhaust Location | Front |
| Exhaust Type | Front |
| Features | Finish And Polish Using Slack Of Belt, Grind From Contact Wheel Or Platen Pad |
| Free Speed | 20000 RPM |
| Grip Type | Offset |
| Hose Inside Dia. | 3/8" |
| Housing Material | Composite |
| Hp | 0.5 hp , 1/2 hp |
| Includes | Contact Arm, Wide Abrasive Belts |
| Max. Air Flow | 28 SCFM |
|---|---|
| Max. Belt Speed | 4550 SFPM |
| Max. Rpm | 20000 RPM |
| Max. Sfpm | 4550 SFPM |
| Max. Sm/min | 1386.84 |
| Min. Hose Size | 3/8" |
| Overall Length | 14 1/4" |
| Product Type | Air-Powered Belt Sander |
| Required Pressure | 90 psi |
| Sound Level | 80 dBA |
| Speed Settings | Fixed |
| Standards | Ce, Eac |
| Throttle | Non Locking Lever |
| Tool Height | 4.9" |
| Tool Length | 14.3" |
| Tool Series | DYNAFILE, DYNAFILE III Series |
| Tool Style | 7 Degree Offset |
| Tool Weight | 2.7 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Non Vacuum |
| Wattage | 298 W |
| Height (cm) | 12.38 |
|---|---|
| Length (cm) | 36.2 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)