-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Belt Sander |
|---|---|
| Abrasive Length | 1524 mm |
| Abrasive Width | 25 mm |
| Air Consumption | 36 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Arm Rotation | 0° |
| Arm Type | Fixed |
| Average Cfm @ 15 Sec. Run Time | 9 CFM |
| Belt Length | 18" |
| Belt Width | 1" |
| Cfm @ Full Load | 36 CFM |
| Duty | Heavy |
| Exhaust Location | Front |
| Exhaust Type | Rear |
| Features | For Work In Tight Spots, Handle Is Multi-Positional |
| Free Speed | 20000 RPM |
| Grip Type | Dual |
| Handle Material | Composite |
| Horsepower | 0.7 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.7 hp , 7/10 hp |
| Includes | Contact Arm, Hard/Cork Dynapad Platen Pad |
|---|---|
| Max. Air Flow | 36 SCFM |
| Max. Belt Speed | 6540 SFPM |
| Max. Rpm | 20000 RPM |
| Max. Sfpm | 6540 SFPM |
| Max. Sm/min | 1993.392 |
| Min. Hose Size | 3/8" |
| Overall Length | 11" |
| Product Type | Air-Powered Belt Sander |
| Required Pressure | 90 psi |
| Sound Level | 92 dBA |
| Speed Settings | Variable |
| Standards | Ce, Eac |
| Throttle | Lever with Safety Lock |
| Tool Height | 5" |
| Tool Length | 11" |
| Tool Series | DYNANGLE II Series |
| Tool Style | 7 Degree Offset |
| Tool Weight | 5.1 lbs. |
| Tool Width | 8 1/4" |
| Vacuum Type | Non Vacuum |
| Variable Speed | Yes |
| Wattage | 522 W |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.96 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)