-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Belt Sander |
|---|---|
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Average Cfm @ 15 Sec. Run Time | 8 CFM |
| Cfm @ Full Load | 32 CFM |
| Duty | Industrial |
| Exhaust Type | Front |
| Free Speed | 20000 RPM |
| Handle Material | Composite |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.7 hp , 7/10 hp |
| Max. Air Flow | 32 SCFM |
| Max. Rpm | 20000 RPM |
| Max. Sfpm | 4550 SFPM |
|---|---|
| Max. Sm/min | 1386.84 |
| Min. Hose Size | 3/8" |
| Overall Length | 14 1/4" |
| Required Pressure | 90 psi |
| Sound Level | 81 dBA |
| Throttle | Lever |
| Tool Height | 4.9" |
| Tool Length | 14" |
| Tool Style | 7 Degree Offset |
| Tool Width | 11 1/2" |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 522 W |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 29.21 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.276 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)