-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Temperature Probe |
|---|---|
| Accuracy | ±0.28°F, ±0.15°C (32°F, 0°C) |
| Cable Length | 4" |
| Connection Type | Flange, Probe Only |
| Connector Type | Terminal Block |
| For Air | Yes |
| For Application | Ahu Monitoring, Building Automation, Chiller Or Boiler Loops, Vav Temperature Sensing |
| For Gases | Yes |
| For Liquids And Gels | Yes |
| For Solids | No |
| For Surfaces | No |
| Includes Signal Converter | No |
| Includes Thermowell | No |
| Length | 6" |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Temperature °c | 150°C |
| Maximum Temperature °f | 302°F |
| Minimum Temperature °c | -40°C |
| Minimum Temperature °f | -40°F |
| Number Of Wires | 2 |
|---|---|
| Opening/diameter | 0.235" |
| Probe Bend | Straight |
| Probe Connector | Bare Wire |
| Probe Dia. | 1/4" |
| Probe Diameter | 0.25" |
| Probe Length | 6" |
| Probe Material | Stainless Steel |
| Probe Sheath Material | Grade 304 Stainless Steel |
| Probe Size | 1/4" x 6" |
| Resistance | 1000 ohms |
| Rtd Temp. Sensor Accuracy | -/+ 0.15° C @ 0° C |
| Rtd Type | 2 Wire 1000 ohms |
| Sensor Type | Rtd |
| Temp. Limit (deg. F) | -40°F to +140°F |
| Temperature Measuring Element | RTD, Pt 1000 ohms |
| Temperature Range | -40°F to +302°F |
| Thermistor Temp. Sensor Accuracy | -/+ 0.22 Deg. C @ 25 Deg. C |
| Use | Air And Gases |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 30.48 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)