-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Temperature Probe |
|---|---|
| Accuracy | ±0.28°F At 32°F, ±0.15°C At 0°C, ±0.4°F At 77°F, ±0.22°C At 25°C |
| Body Material | Polycarbonate |
| Cable Length | 4 ft. |
| Connector Type | Bare Wire |
| Fitting Type | Compression |
| For Air | Yes |
| For Application | Ahu Monitoring, Building Automation, Chiller Or Boiler Loops, Vav Temperature Sensing |
| For Gases | Yes |
| For Liquids And Gels | Yes |
| For Solids | No |
| For Surfaces | No |
| Head Connection | 0.875 Conduit Knock Out |
| Head Material | Stainless Steel |
| Head Material Grade | Grade 304 |
| Includes | Housing |
| Includes Signal Converter | No |
| Length | 12" |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Temperature °c | 150°C |
| Maximum Temperature °f | 302°F |
| Minimum Temperature °c | -40°C |
| Minimum Temperature °f | -40°F |
|---|---|
| Primary Measuring Element | Thermistor |
| Probe Bend | Straight |
| Probe Connector | Bare Wire |
| Probe Dia. | 1/4" |
| Probe Diameter | 0.25" |
| Probe Length | 12" |
| Probe Material | Stainless Steel |
| Probe Sheath Material | Grade 304 Stainless Steel |
| Probe Size | 1/4" x 12" |
| Probe Wire Length | 4" |
| Process Connection | Flange, Probe Only |
| Process Mounting | Surface Mount |
| Resistance | 10000 ohms |
| Sensor Type | Thermistor |
| Temp. Limit (deg. F) | -40°F to +140°F |
| Temp. Measuring Element | 10K ohms Type 2 Thermistor |
| Temp. Range | -40° to +150° , -40° to +302° |
| Temperature Range | -40°F to +302°F |
| Thermistor Type | 2 Wire |
| Use | Air And Gases |
| Wire Length | 4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 30.48 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1552 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)