-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Temperature Probe |
|---|---|
| Accuracy | ±0.28°F At 32°F, ±0.15°C At 0°C, ±0.4°F At 77°F, ±0.22°C At 25°C |
| Body Material | Polycarbonate |
| Cable Length | 4 ft. |
| Connection Type | Flange, Probe Only |
| Connector Type | Bare Wire |
| Enclosure Rating | NEMA 4X |
| Fitting Type | Compression |
| For Air | Yes |
| For Application | Ahu Monitoring, Building Automation, Chiller Or Boiler Loops, Vav Temperature Sensing |
| For Gases | Yes |
| For Liquids And Gels | Yes |
| For Solids | No |
| For Surfaces | No |
| Head Connection | 0.875 Conduit Knock Out |
| Head Material | Stainless Steel |
| Head Material Grade | Grade 304 |
| Includes Signal Converter | No |
| Length | 6" |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Temperature °c | 150°C |
| Maximum Temperature °f | 302°F |
|---|---|
| Minimum Temperature °c | -40°C |
| Minimum Temperature °f | -40°F |
| Probe Bend | Straight |
| Probe Connector | Bare Wire |
| Probe Dia. | 1/4" |
| Probe Diameter | 0.25" |
| Probe Length | 6" |
| Probe Material | Stainless Steel |
| Probe Sheath Material | Grade 304 Stainless Steel |
| Probe Size | 1/4" x 6" |
| Process Mounting | Surface Mount |
| Resistance | 10000 ohms |
| Sensor Type | Thermistor |
| Temp. Limit (deg. F) | -40°F to +140°F |
| Temperature Measuring Element | 10 K ohms Type 3 Thermistor |
| Temperature Range | -40°F to +302°F |
| Thermistor Type | 2 Wire |
| Use | Air And Gases |
| Wire Length | 4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 30.48 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)