-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Transmitter |
|---|---|
| Accuracy | -1% to +1% |
| Connection Size | 1/8" |
| Connection Type | Barbed |
| Electrical Connections | Screw Terminals |
| Features | Same Size As Magnehelic, Tamper Proof Button |
| Housing Material | Plastic |
| Loop Resistance | 0 ohms to 1250 ohms |
| Maximum Loop Resistance | 1250 ohms |
| Maximum Operating Temperature | 120°F |
| Maximum Pressure | 0.25 in. wc |
| Minimum Operating Temperature | 20°F |
| Minimum Pressure | -0.25 in. wc |
| Mounting Application | For Round Cutouts |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Operating Range | -0.25 in. wc to 0 in.wc to +0.25 in. wc |
| Output | 4-20 mA |
|---|---|
| Overall Height | 1.812" |
| Overall Length | 4.75" |
| Overpressure | 10 psig |
| Power Required | 10-35V |
| Pressure Range | -0.25 in. wc to +0.25 in. wc |
| Pressure Units | In Wc |
| Process Connection | 1/8" Male Hose Barb |
| Process Connection Gender | Male |
| Process Connection Size | 1/8" |
| Process Connection Type | Hose Barb |
| Series | DM-2000 Series |
| Standards | Ce, Rohs |
| Thermal Error | -0.055% to +0.055% |
| Wetted Materials | Stainless Steel |
| Width/diameter | 4.75" |
Dwyer DM-2012 pressure transmitter senses the difference in pressure between two points and produces 4 - 20mA output signals. It is ideal for fan pressure readings, filter monitoring, measuring static pressure in ducts and displaying bi-directional ranges while sensing pressure fluctuations in buildings.
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 9.65 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.52 |
Class SC fuses exhibit size-rejecting characteristics concerning their total length, effectively preventing over fusing situations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)