-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Transmitter |
|---|---|
| Connection Size | 1/8" |
| Connection Type | Barbed |
| Electrical Connections | Screw Terminals |
| Features | Same Size As Magnehelic, Tamper Proof Button |
| Housing Material | Plastic |
| Loop Resistance | 0 ohms to 1250 ohms |
| Maximum Loop Resistance | 1250 ohms |
| Maximum Operating Temperature | 120°F |
| Maximum Pressure | 0.25 in. wc |
| Minimum Operating Temperature | 20°F |
| Minimum Pressure | 0 in. wc |
| Mounting Application | For Round Cutouts |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Operating Range | 0 in. wc to 0.25 in. wc |
| Output | 4-20 mA |
| Overall Height | 1.812" |
|---|---|
| Overall Length | 4.75" |
| Overpressure | 10 psig |
| Power Required | 10-35V |
| Pressure | 0 in. wc to 0.25 in. wc |
| Pressure Range | 0 in. wc to 0.25 in. wc |
| Pressure Units | In Wc |
| Process Connection | 1/8" Male Hose Barb |
| Process Connection Gender | Male |
| Process Connection Size | 1/8" |
| Process Connection Type | Hose Barb |
| Series | DM-2000 Series |
| Standards | Ce, Rohs |
| Thermal Error | -0.055% to +0.055% |
| Wetted Materials | Stainless Steel |
| Width/diameter | 4.75" |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 10.16 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)