-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Transmitter with LCD |
|---|---|
| Accuracy | ±1% of Full Scale |
| Connection Location | Side |
| Connection Location - Transmitter | Side |
| Connection Size | 1/8" |
| Connection Type | Barbed |
| Current Rating | 38 mA |
| Diameter | 4.75" |
| Digit Size | 3.5 , LCD |
| Display Screen Type | LCD |
| Display Units | bar, in wc, kPa, mbar, mm w.c, psi |
| Electrical Connections | Screw Terminals |
| Features | Zero And Span Controls |
| For Media Type | Air, Compatible Gases, Non-Combustible Gases |
| For Use With Media Type | Air, Compatible Gases, Non-Combustible Gases |
| Housing Height | 4 3/4" |
| Housing Length | 4 3/4" |
| Housing Material | Glass Filled Plastic Molded |
| Includes | Instructions |
| Indicator Type | Digital |
| Loop Resistance | 0 ohms to 1250 ohms |
| Max. Pressure | 10 psig |
| Maximum Loop Resistance | 1250 ohms |
| Maximum Operating Temperature | 120°F |
| Maximum Pressure | 1 in. wc |
| Minimum Operating Temperature | 20°F |
| Minimum Pressure | 0 in. wc |
|---|---|
| Mounting Orientation | Vertical |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Operating Range | 0 in. wc to 1 in. wc |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Overall Depth - Transmitter | 1.69" |
| Overall Length | 1.69" |
| Overpressure | 10 psi |
| Power Required | 10-35V |
| Pressure Range | 0 in. wc to 1 in. wc |
| Pressure Rating | 0 in. wc to 1 in. wc |
| Pressure Units | In Wc |
| Primary Scale Range | 0 in. wc to 1 in. wc |
| Primary Scale Units | In Wc |
| Process Connection | 1/4" Hose Barb |
| Process Connection Size | 1/4" |
| Process Connection Size - Transmitter | 1/8" |
| Process Connection Type | Hose Barb |
| Range Units | In Wc |
| Series | DM-2000 Series |
| Shape | Round |
| Standards | Ce, Rohs |
| Thermal Error | -0.055% to +0.055% |
| Transmitter Process Connection Type | Hose Barb |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 9.65 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.531 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)