-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Tip |
|---|---|
| Accessory Type | Static Pressure Tip |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 3/16" |
| Connection Type | Hose Barb |
| Features | Integral Mounting Flange With Rubber Gasket |
| Fitting Type | Barbed |
| For Tubing Diameter | 3/16" |
|---|---|
| For Use With | Controllers, Manometers, Pressure Switches |
| Grade | Grade 303 |
| Includes | Flange |
| Insertion Length | 4" |
| Material | Stainless Steel |
Dwyer A-489 static pressure tip is suitable for use with manometers, gauges, controllers and pressure switches for monitoring static pressure drop across cooling coils, air filters, discharge pressures & blower inputs.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.59 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.002 |
To gain access to the air stream, install a test port. Directly place the static pressure tip's pointed end into the airflow. Another pressure in the duct system known as velocity pressure is split up by the pointed tip and directed away from the nearby tiny holes.
A differential pressure sensor, often known as a DP sensor, is a unique kind of pressure sensor that gauges the difference in pressure between two ports on a device. It is distinct from a static or absolute pressure sensor that uses a single port to measure pressure.
Static pressure will rise with more obstructions or faster air, which includes control dampers. Your dampers could not open or close as needed if the duct is under too much pressure.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)