-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cross Pein Hammer |
|---|---|
| Face Dia. | 1 5/8" |
| Handle Color | Yellow |
| Handle Design | Nonslip Grip |
| Handle Material | Fiberglass |
| Head Color | Black |
| Head Length | 5 1/2" |
|---|---|
| Head Material | Forged Steel |
| Head Width | 1 3/4" |
| Overall Length | 14" |
| Tether Capable | Not Tether Capable |
Nupla 29045 cross pein hammer is designed to install precision fixings like clips, panel pins & hammering nails into wood. This hammer is used for bending & shaping unhardened metals.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 15.24 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Nupaglass handles are unaffected by heat or cold and are resistant to industrial chemicals.
The safety yellow colour ensures high visibility to prevent hazards.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)