-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cross Pein Hammer |
|---|---|
| Handle Color | Yellow |
| Handle Design | Nonslip Grip |
| Handle Material | Fiberglass |
| Head Color | Black |
| Head Length | 5" |
| Head Material | Forged Steel |
|---|---|
| Head Weight | 3 lbs. |
| Head Width | 1 1/2" |
| Overall Length | 14" |
| Tether Capable | Not Tether Capable |
Nupla 29035 sledgehammer delivers as much blunt force as possible to an area or object. It is an excellent all-around shop tool that benefits carpenters and blacksmiths in shaping and bending unhardened metals.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 7.62 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.925 |
It has a forged steel head to resist abrasion while giving periodic blows.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)