-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Tip |
|---|---|
| Accessory Type | Static Pressure Tip |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 3/16" |
| Connection Type | Hose Barb |
| Features | Integral Mounting Flange With Rubber Gasket |
| Fitting Type | Barbed |
|---|---|
| For Tubing Diameter | 3/16" |
| For Use With | Controllers, Manometers, Pressure Switches |
| Includes | Mounting Flange |
| Insertion Length | 8" |
| Material | Stainless Steel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 5.33 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)