Powder Bulk Level ControlsHigh-quality SPDT / DPDT electromechanical level switches used for level monitoring of bulk materials. Feature a NEMA 4X enclosure and NPT connections, and offered in capacitive, tuning fork and paddle variants(12 Products)
Flow SwitchesBrass-made flow and level switches used to monitor and control the flow of liquids, gases and steam. Have an electrical contact output at a specific flow rate(55 Products)
Temp./Humidity/Pressure Transmitter Acc.Includes display upgrade kits for use with transducers and Zener and galvanic barriers to electrically isolates certain Dwyer pressure and level transmitters. Remote displays, mounting brackets, duct mount assemblies and enclosures also available(9 Products)
MicromanometersDesigned to determine both differential and static pressure readings, and to measure flow rate and air velocity. Powered by a 9V battery and can measure up to 200 psig pressure(18 Products)
Manometer AccessoriesIncludes digital manometer stands and other mounting accessories, such as brackets and magnet assemblies(7 Products)
Test Instrument Carrying CasesIdeal for storing and protecting manometers against impact and entry of contaminants. Come with double zippers for quick and easy access and belt loops that snap close for maximum safety.
(1 Product)
Indicating TransmittersDesigned to provide electronic control and visual monitoring of low-differential pressure. Feature a Magnehelic gage mechanical design and Series 600 transmitter technology(57 Products)
Air Velocity Meters and AnemometersIncludes anemometers, wind speed indicators and air velocity meters suitable for monitoring the airflow in HVAC systems, fume hood verification, aerodynamic testing and building automation applications. Available in handheld and pocket wind meter variants for complete portability
(7 Products)
Differential Pressure GaugesUsed to measure the pressure difference between two values with a maximum accuracy of +/- 4%. Feature a 4 / 4.5 inch dial to display the pressure difference in liquid and gas flow operations and weatherproof and explosion-proof construction for withstanding hazardous conditions
(68 Products)
Window Sight Flow IndicatorsStainless steel / bronze indicators installed in pipes or tubing to monitor the chemical processes and to detect leaks, flow interruptions and contaminants inside any equipment or system. Feature rotating impellers, Buna-N / fibre seals and removable tempered glass windows(24 Products)
Duct Pressure SwitchesExplosion-proof and ATEX approved air / differential Dwyer pressure switches used for monitoring industrial cooling-air circuits and flows in ventilation ducts. Feature a silicon diaphragm and have a maximum operating pressure of 1.45 psi (10 kPa)(7 Products)
Digital Panel MetersIncludes temperature, process and pressure digital panel meters suitable for monitoring and displaying the differential pressure and temperature values in walk-in coolers, refrigerators and panel process devices. Designed to accept input signals from transmitters and sensors
(30 Products)
Pressure and/or Vacuum TransducersIdeal for applications requiring measurements in vacuum pressure and negative / positive pressure ranges. Can withstand pressures up to 10000 psi and come equipped with LCD display units capable of precise pressure readings(64 Products)
Powder Bulk Level Control AccessoriesFull / half coupling flanges featuring carbon steel / stainless steel construction and banana / L / tri paddles having minimum bulk density ranging from 5 to 70 lb per cubic foot(8 Products)
Signal ConditionerThese Iso Verter Series process signal converter / isolators completely isolate the process input signals from the output or ground signals. Units are field-programmable for reverse or direct action and mount on industry-standard 35 mm DIN rails.(2 Products)
Digital Temperature SwitchesUsed for monitoring and controlling temperature in heating and cooling applications. Can be found installed in refrigerators, chillers and food service equipment, and come equipped with thermistor-style / thermocouple sensors(14 Products)
Temperature ProbesFeature a contact-style sensing method to measure temperatures ranging from -57 to 302 degrees F. Ideal for applications in medical, HVAC and food and beverage industries(49 Products)
Temperature and Humidity TransducersDesigned to monitor the humidity and temperature of any environment. Ideal for use in laboratories, environmental chambers, HVAC systems and air handler applications. Available in duct, surface and wall mount variants(75 Products)
Pitot TubesSingle-point sensors designed to measure the flow velocity of liquids, gases or air running through ducts, pipes or tubing. Most of the models feature stainless steel construction and are available in different connection types and sizes(58 Products)
Digital Pressure and Vacuum GaugesSuitable for level, pump, process and compressor control applications. Feature an NPT or smooth barb connection, a 4-digit LCD screen and stainless-steel wetted parts, and come in an ABS / glass filled plastic case(93 Products)
Pressure Gauge AccessoriesIndustrial-grade rubber boot designed for protecting pressure gauges against corrosion, impacts and shocks. Ideal for installation in Dwyer DPGA and DPGW pressure gauges.(22 Products)
Pressure and Vacuum SwitchesDesigned for closing an electric contact when fluid pressure rises or falls in a system. Series 1950 features explosion-proof and weatherproof properties suitables for application in HVAC systems and gas furnaces.(71 Products)
ManometersCE-approved U-tube manometers used to measure positive, negative and differential pressures up to 100 psi. Columns have an outer diameter of 0.34 inch and feature a durable plastic construction.(35 Products)
Thermometers and Environmental MetersUsed to measure humidity, temperature, air velocity, air flow and sound. Provide real-time information and feature a 4-digit LCD display to show both current and average readings(1 Product)
Thermocouple WireUsed for extending leads on existing thermocouple temperature sensors and temperature controls. Incorporates male plugs and female jacks to allow for quick and easy termination. Offers FEP insulation for low friction and chemical resistance, making it ideal for J and K type thermocouples. (2 Products)
Temperature Humidity Meters and Dew Point MetersThermo-hygrometers used for measuring the percentage of relative humidity and temperature in Fahrenheit and Celsius. Identify dew point & wet bulb temperatures and display them on the LCD screen. Include a hold feature to freeze current readings (in situations where readings might fluctuate). (1 Product)
Hydronic ManometersThese Series 490 manometers measure the positive differential pressure in a system, as well as tolerate various liquid media. Kits include two high-pressure rated tubing with shut-off valves, a high-pressure 3-way valve, poly tubing for purges and a rugged travel case with a strap. (13 Products)