-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pouch |
|---|---|
| Belt Loop Included | Yes |
| Case Type | Soft Carrying Cases |
| Closure Type | Double Zipper |
| Color | Gray |
|---|---|
| Features | Double Zippered |
| For Use With | Series 475, 477, 490 Digital Manometers |
| Material | Synthetic |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 10.41 |
| HS Code | 4202929026 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)