EBERBACH E8020 CAC70 Waring Blender Container, 4 Litre, Stainless Steel

Item: AX3EBD
Model: E8020
Cross Ref: CAC70
Check Availability
Limited Availability.

Get it by Wednesday, Feb 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Blending Container
Capacity 4L
Finish Mill
Height 15"
Length 10"
Material Stainless Steel
Width 10"

Shipping Information

Country Of Origin US
Weight (kg) 4.0824

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site