-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Fitting |
|---|---|
| Accessory Type | Static Pressure Pickup |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 3/16", 3/8" |
| Connection Type | Hose Barb |
| Features | 60 Micron Fine Mesh Filter On Sensor |
| Fitting Type | Barbed |
| For Tubing Diameter | 5 mm |
|---|---|
| For Use With | Controllers, Manometers, Pressure Switches |
| Grade | Grade 316 |
| Includes | Mounting Screws |
| Inside Dia. | 3/16" to 3/8" |
| Material | Stainless Steel |
| Tube I.d. | 3/16" to 3/8" |
| Height (cm) | 0.13 |
|---|---|
| Length (cm) | 0.23 |
| Width (cm) | 5.59 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)