DWYER INSTRUMENTS A-307 Pressure Fitting, 1/4 Inch Metal Tubing

Item: AB3YET
Model: A-307
Cross Ref: 1W399
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.27
10% off
$12.84 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 8.89
Width (cm) 5.08
HS Code 7412200045
Country Of Origin CN
Weight (kg) 0.0045

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site