-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Fitting |
|---|---|
| Accessory Type | Static Pressure Tip |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 3/16" |
| Features | Magnet To Hold In Place |
| For Tubing Diameter | 3/16" |
| For Tubing Material | Rubber Or Plastic |
|---|---|
| For Use With | Controllers, Manometers, Pressure Switches |
| Includes | Magnet |
| Insertion Length | 4" |
| Material | Stainless Steel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 6.35 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)