-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Pressure Fitting |
|---|---|
| Accessory Type | Static Pressure Fitting |
| Compatible Brand And Series | Dwyer Megahelic Gauges |
| Connection Size | 3/16", 1/8" |
| Connection Type | Hose Barb X NPT |
| For Tubing Diameter | 1/8", 3/16" |
|---|---|
| For Tubing Material | Rubber Or Plastic |
| For Use With | Controllers, Manometers, Pressure Switches |
| Material | Stainless Steel |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 2.54 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)