DURHAM MANUFACTURING 3000-95 Table High Storage Cabinet, 1 Shelf, Size 36-1/64 x 24-17/64 x 33-5/8 Inch

Item: AB3MCZ
Model: 3000-95
Cross Ref: 1UBK8
Check Availability
In Stock.

Get it by Friday, Feb 13

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$958.81
10% off
$862.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Work Table Cabinet
Assembly Fully Assembled
Cabinet Color Gray
Cabinet Door Type Standard
Cabinet Interior Depth 24"
Cabinet Strength Rating Industrial
Cabinet Style Shelving
Cabinet Workbench Item Cabinet Workbench
Color Gray
Depth 24"
Door Concealed Hinges, Digital Lock
Door Type Standard, Hinged
Finish Powder Coated
Frame Gauge 14 ga.
Frame Material Steel
Frame Material Finish Powder Coated
Height 33 5/8"
Included Components Handle On Side, Lower Shelf
Material Steel
Maximum Drawer Load Capacity Not Applicable
No. Of Bins 0
No. Of Shelves 0 , 2
Non-metal Top Thickness Not Applicable
Number Of Cabinets 1
Number Of Compartments 2
Number Of Doors 2
Number Of Drawers 1
Overall Depth 24"
Overall Height 33 5/8"
Overall Load Capacity 1200 lbs.
Overall Width 36"
Overall Wxd 36" x 24"
Storage Capacity 13
Storage Components Lower Shelf
Top Gauge 14 ga.
Top Gauge/thickness 14 ga.
Top Material Steel
Top Material Finish Powder Coated
Top Surface Material Steel
Type Double Door
Workbench/table Frame Material Steel

Shipping Information

Height (cm) 85.42
Length (cm) 91.77
Width (cm) 61.6
HS Code 9403.2
Country Of Origin MX
Weight (kg) 71.541

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site