-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Helmet |
|---|---|
| Chin Strap | Nomex(R) Quick Release And Postman Slide |
| Color | Black |
| Fits Hat Size | One Size Fits Most |
| Includes | Black Nomex Fr Cotton Lining Ear Cover, Faceshield |
| Product Type | Fire Helmet |
|---|---|
| Shell Material | Fiberglass |
| Style | Traditional |
| Suspension | 6 Pt. Ratchet |
| standard | NFPA 1971, CURRENT EDITION |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 47.24 |
| Width (cm) | 34.8 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)