-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Helmet |
|---|---|
| Chin Strap | Yes |
| Color | White |
| Fits Hat Size | 6 1/2" to 9" |
| Includes | 6" Visor, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband And Nape |
| Product Type | Fire Helmet |
|---|---|
| Shell Material | Fiberglass |
| Style | Modern |
| Suspension | Yes |
| standard | NFPA 1971 |
| Height (cm) | 41.28 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 19.05 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)