-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Table Cabinet |
|---|---|
| Assembly | Fully Assembled |
| Cabinet Color | Gray |
| Cabinet Door Type | Standard |
| Cabinet Interior Depth | 24" |
| Cabinet Strength Rating | Heavy Duty |
| Cabinet Style | Combination Drawer |
| Cabinet Workbench Item | Cabinet Workbench |
| Color | Gray |
| Depth | 24" |
| Door Type | Standard, Hinged |
| Drawer Depth | 21 1/8" |
| Drawer Height | 11 7/16" |
| Drawer Width | 21 7/16" |
| Finish | Powder Coated |
| Frame Gauge | 14 ga. |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height | 36 1/4" |
| Included Components | Back Stop, Drawers, Handle On Side, Lower Shelf, Side Stops, Vice Support Shelf |
| Lock Type | Keyed |
| Material | Steel |
| Mobility | Stationary |
|---|---|
| No. Of Shelves | 1 |
| Non-metal Top Thickness | Not Applicable |
| Number Of Cabinets | 1 |
| Number Of Compartments | 6 |
| Number Of Doors | 1 |
| Number Of Drawers | 4 |
| Overall Depth | 24" |
| Overall Height | 36 1/4" |
| Overall Load Capacity | 2000 lbs. |
| Overall Width | 48" |
| Overall Wxd | 48" x 24" |
| Portability | Stationary |
| Storage Capacity | 54 cu. ft. |
| Storage Components | Lower Shelf, Drawers, Back Stop, Side Stops, Vice Support Shelf |
| Top Gauge | 14 ga. |
| Top Gauge/thickness | 14 ga. |
| Top Material | Steel |
| Top Surface Material | Steel |
| Type | Single Door |
| Width | 60" |
| Workbench/table Frame Material | Steel |
| Height (cm) | 92.08 |
|---|---|
| Length (cm) | 152.73 |
| Width (cm) | 61.6 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 125.991 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)