-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Table Cabinet |
|---|---|
| Adjustable Shelves | Fixed |
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Legs |
| Body Panel Type | Solid |
| Cabinet Color | Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Gray |
| Depth | 24" |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Type | Solid |
| Duty Rating | Heavy Duty |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Height | 35 1/2" |
| Includes | 1 Fixed Shelf |
| Includes Keys | Yes |
| Leg Height | 6" |
| Load Capacity Per Shelf | 100 lbs. |
|---|---|
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Locking Points | 3 |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Cabinet Shelves | 1 |
| Number Of Doors | 1 |
| Number Of Drawers | 0 |
| Number Of Keys | 4 |
| Number Of Shelves | 2 |
| Overall Depth | 24 1/4" |
| Overall Height | 33 3/4" |
| Overall Width | 24 1/4" |
| Overall Wxdxh | 24 1/4" x 24 1/4" x 33 3/4" |
| Panel Thickness | 16 Ga. |
| Shelf Adjustability | Fixed |
| Shelf Depth | 21 1/8" |
| Shelf Width | 24" |
| Shelf Wxd | 24" x 21 1/8" |
| Storage Capacity | 9 |
| Type | Single Door |
| Width | 24" |
| Height (cm) | 85.42 |
|---|---|
| Length (cm) | 61.29 |
| Width (cm) | 61.6 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 55.926 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)