-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Regulator |
|---|---|
| Flow Rating | 144 SCFM |
| For Use With | Series 1 FRL Combination Unit |
| Includes | GC230 Gauge |
| Inlet Pipe Size | 1/2" |
| Length | 5.34" |
| Material | Aluminum |
|---|---|
| Mfr. Series | R73 Series |
| Pressure Rating | 5 psi to 150 psi |
| Temp. Rating | -30°F to +150°F |
| Width | 2 17/25" |
| Height (cm) | 13.5 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 6.8 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.6795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)