DIXON R73G-4R FRL Compact Regulator, 144 SCFM Flow, W/Gauge

Item: AM4PUM
Model: R73G-4R
Cross Ref: 58DN47
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$153.70
5% off
$146.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Regulator
Body Material Aluminum
Flow Rating 144 SCFM
For Use With Series 1 FRL
Inlet Pipe Size 1/2"
Length 5.34"
Material Aluminum
Mfr. Series R73 Series
Overall Height 5 5/16"
Pressure Rating 5 psi to 150 psi
Temp. Rating -30°F to +150°F
Width 2 17/25"

Shipping Information

Height (cm) 13.49
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 3.7575

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site