-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Regulator |
|---|---|
| Body Material | Aluminum |
| Flow Rate | 144 SCFM |
| Max. Temp. | 150°F |
| Overall Height | 5 5/16" |
| Port Size | 3/8" |
| Pressure Range | 5 psi to 150 psi |
| Dimension S | 5.34" x 2.68" |
| Feature | Two Full Flow 1/4" NPT Gauge Ports, Relieving Type, Relieving Type |
| For Use With | Series 1 FRL |
|---|---|
| Frl Size | Compact |
| Installation | In-Line Or Modular Installation |
| Max. Psi | 300 psi |
| Maximum Temp. | 150°F |
| Pressure Rating | 5 psi to 150 psi |
| Series | R73 Series |
| Temp. Rating | -30°F to +150°F |
| Height (cm) | 13.49 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6795 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)