DIXON R73G-2RG FRL Compact Regulator, 91 SCFM Flow, W/Gauge

Item: BX7PDE
Model: R73G-2RG
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$161.23 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Regulator
Flow Rating 91 SCFM
For Use With Series 1 FRL Combination Unit
Includes GC230 Gauge
Inlet Pipe Size 1/4"
Length 5.34"
Material Aluminum
Mfr. Series R73 Series
Pressure Rating 5 psi to 150 psi
Temp. Rating -30°F to +150°F
Width 2 17/25"

Shipping Information

Height (cm) 13.5
Length (cm) 2.54
Width (cm) 6.8
Country Of Origin MX
Weight (kg) 0.693

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site