-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Material | Styrene Butadiene |
|---|---|
| Size | 1/2" |
| Used On | NPSM Couplings |
| Break Quantity | 1 |
| For Use With | NPSM Coupling |
|---|---|
| Material | SBR |
| Width | 3/4" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)