-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Break Quantity | 1 |
| Inside Dia. | 1 11/16" |
| Outside Dia. | 2 3/8" |
|---|---|
| Thickness | 1/8" |
| Height (cm) | 6.05 |
|---|---|
| Length (cm) | 6.05 |
| Width (cm) | 0.33 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)