-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Material | Neoprene |
|---|---|
| Size | 4" |
| Used On | NPSM Couplings |
| Break Quantity | 1 |
| Inside Dia. | 3 9/16" |
|---|---|
| Material | Neoprene |
| Outside Dia. | 4 5/8" |
| Thickness | 3/16" |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.027 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)