-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hose Hex Nipple Adapter |
|---|---|
| Connection Size | 3/8" x 1/2" |
| Connection Type | Hose x MNPT |
| Finish | Plated |
| Fitting Type | Hex Nipple |
| For Use With | 2 Clamps |
|---|---|
| Gender | Male |
| Material | Steel |
| Thread Size | 1/2"-14 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)