-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hose Hex Nipple Adapter |
|---|---|
| Adapter Material | Brass |
| Basic Connection Type | Double Male |
| Body Material | Brass |
| Compatible Pipe Size | 2", 2 1/2" |
| Connection Size | 2" x 2 1/2" |
| Connection Type | MNPT x NPSH |
| End Configuration Size | 2" x 2 1/2" |
| End Configuration Type | MNPT x Male NPSH |
| Fitting Connection Type | NPT x NPSH |
| Fitting Gender | Male x Male |
| Fitting Material | Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Size | 2" x 21/2" |
| Fitting Type | Hex Nipple |
|---|---|
| Gender | Male x Male |
| Hose Fitting A Connection Type | NPT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 2" |
| Hose Fitting B Connection Type | Npsh |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 2 1/2" |
| Material | Brass , Cast Brass |
| Shape | Straight |
| Thread Gender | Male |
| Thread Size | 2", 2 1/2" |
| Thread Type | NPT x NPSH |
| Tightening Method | Hex |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 5.87 |
| Width (cm) | 18.54 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.603 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)