-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hose Hex Nipple Adapter |
|---|---|
| Body Size | 3/4" |
| Burst Pressure | 23200 psi |
| Hex | 36 mm |
| Hex Size | 36 mm |
| Length | 3.39" |
| Material | Steel |
| Max. Operating Pressure | 5800 psi |
| Max. Outside Dia. | 1.65" |
| Maximum O.d. | 1.65" |
|---|---|
| Maximum Od | 1.65" |
| Maximum Operating Pressure | 5800 psi |
| Maximum Operating Pressure Metric | 400 Bar |
| Temp. Range | -40°F to +250°F |
| Temperature Range | -40°F to +250°F |
| Thread | Female BSPP |
| Thread Size | 3/4"-14 |
| Thread Type | Female BSPP |
| Height (cm) | 8.6 |
|---|---|
| Length (cm) | 8.61 |
| Width (cm) | 8.6 |
| Country Of Origin | ES |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)