-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hose Hex Nipple Adapter |
|---|---|
| Adapter Material | Brass |
| Basic Connection Type | Female x Male |
| Body Material | Brass |
| Compatible Pipe Size | 3/4", 1" |
| Connection Type | NPSH x MNPT |
| Fitting Connection Type | GHT x NPT |
| Fitting Gender | Female x Male |
| Fitting Material | Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Size | 3/4" x 1" |
| Hose Fitting A Connection Type | GHT |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 3/4" |
|---|---|
| Hose Fitting B Connection Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1" |
| Material | Brass , Cast Brass |
| Shape | Straight |
| Thread Gender 1 | Female |
| Thread Gender_2 | Male |
| Thread Size_1 | 3/4" |
| Thread Size_2 | 1" |
| Thread Type | GHT x NPT |
| Thread Type_1 | NPT |
| Thread Type_2 | GH |
| Tightening Method | Hex |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)