-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hose Hex Nipple Adapter |
|---|---|
| Body Size | 1 1/4" |
| Burst Pressure | 17600 psi |
| Length | 5.91" |
| Material | Steel |
| Max. Operating Pressure | 4400 psi |
| Max. Outside Dia. | 2 19/25" |
| Maximum O.d. | 2.76" |
| Maximum Od | 2.76" |
|---|---|
| Maximum Operating Pressure | 4400 psi |
| Maximum Operating Pressure Metric | 300 Bar |
| Temp. Range | -40°F to +250°F |
| Temperature Range | -40°F to +250°F |
| Thread | Female BSPP |
| Thread Size | 1 1/4"-11 |
| Thread Type | Female BSPP |
| Height (cm) | 15 |
|---|---|
| Length (cm) | 15.01 |
| Width (cm) | 15 |
| Country Of Origin | ES |
|---|---|
| Weight (kg) | 1.935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)