-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Valve |
|---|---|
| Angle | 90° |
| Inlet Size | 1 1/2" |
| Inlet Type | FNPT |
| Material | Brass |
|---|---|
| Outlet Size | 1 1/2" |
| Outlet Type | Male NST |
| Application | Pressure Restricting Valves Are Used When Flowing Water Pressure Needs To Be Controlled. NFPA Requires Restricting Valves Where The Inlet Pressure Exceeds 100 psi. Unlike The Pressure Regulating Type Of Valve, The Restricting Valve Has No Effect On The Static Pressure Of A System. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)