DIXON AVAPR150F Angle Valve Male Outlet, Domestic, 1-1/2 FNPT Inlet, 1-1/2 Inch Male NST Outlet

Item: BX6UZJ
Model: AVAPR150F
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$759.07 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Angle Valve
Angle 90°
End Configuration Size 1 1/2" x 1 1/2"
End Configuration Type FNPT x Male NST
Inlet Gender Female
Inlet Size 1 1/2"
Inlet Type NPT
Material Brass , Cast Brass
Max. Operating Pressure 175 psi
Outlet Size 1 1/2"
Outlet Type NST

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 2.835

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site