-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Valve |
|---|---|
| Angle | 90° |
| End Configuration Size | 2 1/2" x 2 1/2" |
| End Configuration Type | FNPT x Male NYFD |
| Inlet Gender | Female |
| Inlet Size | 2 1/2" |
| Inlet Type | NPT |
|---|---|
| Material | Aluminum, Brass |
| Outlet Size | 2 1/2" |
| Outlet Type | NYFD |
| Working Pressure | 300 psi @ 70°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.059 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)