DIXON AV250-I Cast Brass Angle Valve Female Inlet, 2-1/2 FNPT Inlet, 2-1/2 MNST Outlet

Item: BX6UYL
Model: AV250-I
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$464.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Angle Valve
Actuator Type Handwheel
Angle 90°
Color Yellow
Connection Thread Type FPT x MNST/NH
End Configuration Size 2 1/2" x 2 1/2"
End Configuration Type FNPT x Male NST
Height 10 18/25"
Inlet Gender Female
Inlet Size 2 1/2"
Inlet Type NPT
Material Aluminum, Brass
Nominal Size 2 1/2" x 2 1/2"
Outlet Size 2 1/2"
Outlet Type NST
Type Angle Valve
Working Pressure 300 psi @ 70°F

Shipping Information

Height (cm) 27.23
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 4.05

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site