DIXON 75-G-TEV FKM Gasket, 3/4 Inch Size, PTFE Encapsulated

Item: BX7ZML
Model: 75-G-TEV
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$64.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gasket
Color Translucent, Black
Color Code None
Material PTFE Encapsulated FKM A
Max. Operating Pressure 125 psi
Max. Temp. 200°F
Maximum Operating Pressure 125 psi
Size 3/4"

Shipping Information

Height (cm) 3.51
Length (cm) 3.51
Width (cm) 0.56
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site