-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam and Groove Gasket |
|---|---|
| Break Quantity | 0 |
| Color | Translucent, Black |
| Inside Dia. | 1 5/8" |
| Material | PTFE Encapsulated FKM A |
| Max. Operating Pressure | 125 psi |
| Max. Temp. | 200°F |
| Nominal Size | 1 1/2" |
|---|---|
| Outside Dia. | 2 3/16" |
| Pressure Rating | 125 psi |
| Product Type | Cam And Groove Gasket |
| Size | 1 1/2" |
| Temp. Rating | 200°F |
| Thickness | 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0137 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)