DIXON 100-G-TES Cam and Groove PTFE Encapsulated Gasket, Silicone, 1 Inch Size, Translucent Red

Item: AK2TXW
Model: 100-G-TES
Cross Ref: 58CK94
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.44
5% off
$43.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cam and Groove Gasket
Break Quantity 0
Color Translucent, Red
Inside Dia. 1 1/16"
Material PTFE Encapsulated Silicone
Max. Operating Pressure 125 psi
Max. Temp. 225°F
Nominal Size 1"
Outside Dia. 1 9/16"
Pressure Rating 125 psi
Product Type Cam And Groove Gasket
Size 1"
Temp. Rating 225°F
Thickness 1/4"

Shipping Information

Height (cm) 2.54
Length (cm) 4.95
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site