DIXON 125-G-TES Cam and Groove PTFE Encapsulated Gasket, Silicone, 1-1/4 Inch Size, Translucent Red

Item: BX6LCP
Model: 125-G-TES
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$57.42 /unit (ex. VAT)
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
Item Cam and Groove Gasket
Break Quantity 0
Color Translucent, Red
Inside Dia. 1 11/32"
Material PTFE Encapsulated Silicone
Max. Operating Pressure 125 psi
Max. Temp. 225°F
Nominal Size 1 1/4"
Outside Dia. 1 15/16"
Pressure Rating 125 psi
Product Type Cam And Groove Gasket
Size 1 1/4"
Temp. Rating 225°F
Thickness 1/4"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.009

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site