-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Barb Size | 3/4" |
| Barbed | Yes |
| Body Size | 1/2" |
| Burst Pressure | 2600 psi |
| Color | Silver |
| Connection Type | Hose Barb |
| Coupling Component | Socket |
| Coupling Locking Type | Push-To-Connect |
| Finish | Trivalent Chromium Plated |
| Finish/coating | Zinc Plated |
| Fitting Type | Male Hose Barb |
| For Hose I.d. | 3/4" |
| For Use With | Thor Style |
| Hose Connection | Hose Barb |
| Hose Connection Type | Hose Barb |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 3/4" |
|---|---|
| Hose Inside Dia. | 3/4" |
| Includes Valve | No |
| Interchange Type | Thor |
| Length | 3.95" |
| Lock Type | Push To Connect |
| Material | Steel |
| Max. Flow Rate | 7079.21 LPM |
| Max. Operating Pressure | 300 psi |
| Max. Outside Dia. | 1 35/64" , 1.55" |
| Max. Pressure | 300 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Overall Length | 3 61/64" |
| Seal | Buna N |
| Seal Material | Nitrile |
| Seals | Buna N |
| Temp. Range | -40°F to +250°F |
| Height (cm) | 10.03 |
|---|---|
| Length (cm) | 3.94 |
| Width (cm) | 3.94 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)