-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Box |
|---|---|
| Box Depth | 2 1/8" |
| Box Height | 4" |
| Box Shape | Square |
| Box Width | 4" |
| Bracket Style | Without Bracket |
| Capacity | 30.3 cu. in. |
| Clamp Style | Without Clamps |
| Color | Gray |
| Depth | 2 1/8" |
| Drawn Or Welded | Welded |
| Edges | Corner |
| Finish | Galvanized |
| Fire Resistance | Yes |
| Knockout Sizes Included | 1/2", 3/4" |
| Material | Steel |
| Mounting Location | Wall |
| Nominal Depth | 2 1/8" |
| Nominal Length | 4" |
|---|---|
| Nominal Width | 4" |
| Number Of 1/2" Back Knockouts | 3 |
| Number Of 1/2" Side Knockouts | 12 |
| Number Of 3/4" Back Knockouts | 2 |
| Number Of 3/4" Side Knockouts | 8 |
| Number Of 3/4\\ Side Knockouts | 8 |
| Number Of Gangs | 2 |
| Opening Shape | Square |
| Overall Depth | 2 1/8" |
| Overall Height | 4" |
| Overall Width | 4" |
| Packaged Quantity | 25 |
| Packaging Type | No Packaging |
| Raised Ground | Yes |
| Type | Welded (Corner Edges) |
| Wiring System | Conduit |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 9.14 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)