-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Body |
|---|---|
| Body Size | 1/2" |
| Burst Pressure | 2600 psi |
| Finish | PTFE Coated |
| Hose Inside Dia. | 3/4" |
| Length | 3.95" |
| Material | Steel |
| Max. Operating Pressure | 300 psi |
|---|---|
| Max. Outside Dia. | 1.55" |
| Temp. Range | -40°F to +250°F |
| Material | Steel, PTFE coating |
| Material (s) | Steel |
| Shape Orientation | Straight |
| Height (cm) | 10.03 |
|---|---|
| Length (cm) | 3.94 |
| Width (cm) | 3.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)