-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVLP Spray Gun |
|---|---|
| Air Consumption | 11 CFM @ 40 psi |
| Air Inlet | 1/4" |
| Fluid Delivery Speed | Medium To Fast |
| Fluid Delivery Type | Pressure |
| For Use With | Pressure Feed Gun |
|---|---|
| Nozzle Size | 0.042" |
| Paint Viscosity Optimum Range | Very Low To Medium |
| Pattern Size | 11" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 18.8 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)