-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVLP Spray Gun |
|---|---|
| Air Consumption | 13.5 CFM @ 23 psi |
| Air Inlet | 1/4" |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Compatible Fluid Type | Coatings, Paints, Primers |
| Compatible With Grainger Part Number | 1FEZ5, 2TKN8, 4TH11, 6MVG4 |
| Compatible With Manufacturer Model Number | 80-295, 80-600, 83C-220, KB-555 |
| Fluid Delivery Speed | Medium |
| Fluid Delivery Type | Pressure |
| Fluid Inlet Size | 3/8" |
| Fluid Inlet Type | BSP Thread |
| Includes | Gun Cleaning Kit |
| Material | Aluminum |
| Maximum Working Pressure | 175 psi |
|---|---|
| Nozzle Size | 0.059" |
| Operating Fluid Pressure - Maximum | 217 psi |
| Overall Height | 18 13/16" |
| Overall Length | 13 7/8" |
| Paint Viscosity Optimum Range | Medium |
| Pattern Size | 13" |
| Product Type | Hvlp Spray Gun |
| Series | FLG Series |
| Spray Pattern Size - Maximum | 13" |
| Spray Pattern Size - Minimum | 11" |
| Spray Pattern Width | 11" to 13" |
| Spray Technology | HVLP |
| Tip Size Included | 1.5 mm |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 16.51 |
| HS Code | 8424209000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)